Shop All Tool Lanyards & Tethering
Falltech
Tool Lanyard, PK10
Mfr # 5030A10
Zoro # G500829955
product price: $166.99
/pk 10, $16.70/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Hand Tools, Power Tools
- Max. Working Load 15 lb
- Color Black, Blue
- Hardware Material Aluminum
Product Information
- Brand Falltech
- MFR # 5030A10
- Zoro # G500829955
- UPC # 848013082725
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Max. Working Length | 36 in |
Maximum Working Length | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools, Power Tools |
Item | Tool Lanyard |
Max. Working Load | 15 lb |
Color | Black, Blue |
Hardware Material | Aluminum |
Anchorage End Material | Aluminum, Nylon |
Tethering Component | Tether |
Brand and Series | FallTech for Tools |
Tether Material | Polyester |
Anchorage End Connection | Carabiner |
For Tool Type | Hand Tools, Power Tools |
Tool End Connection | Carabiner |
Tether Style | Elastic |
Weight Capacity | 15 lb |
Description
Tool Lanyard, Color Black, Blue, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, Nylon, For Tool Type Hand Tools, Power Tools, Maximum Working Length 36 in, Tool End Connection Carabiner, Hardware Material Aluminum, Tether Material Polyester, Tether Style Elastic, Tethering Component Tether, Weight Capacity 15 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Zyklop Speed Ratchet Set, 1/4" Drive and (05160785001)
- CRAFTSMAN Sockets, 1/2" Drive 32mm 12 Point Shallo (CMMT44245)
- MAKITA Lock Nut Wrench (782424-9)
- WESTWARD 1/4 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (4LXW4)
- FALLTECH Tool Lanyard, 5032A (5032A)
- FALLTECH Tool Lanyard, PK10 (5027B10)
- FALLTECH Tool Attachment, Both Holster, Steel (5331A1)
- FALLTECH Tool Tether Tape (5307B1)
- FALLTECH Tool Attachment, Blue, 2 1/2 in L, PK10 (5306A10)
- FALLTECH Tool Attachment, Blue, 3 1/2 in L, PK10 (5302A10)
- PROTO Tool Collar/Loop, Fits 0.79 to 1.0 in (JPCL7SS)
- Falltech Tool Lanyards & Tethering