Shop All Tool Lanyards & Tethering
Falltech
Tool Lanyard, 32 In. L, Polyester, Blue
Mfr # 5027B
Zoro # G4407471
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 in
- For Use With Hand Tools, Power Tools
- Max. Working Load 15 lb
- Color Blue
- Line Material Polyester
Product Information
- Brand Falltech
- MFR # 5027B
- Zoro # G4407471
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 32 in |
Max. Working Length | 37 in to 43 in |
Maximum Working Length | 43 in |
Details
For Use With | Hand Tools, Power Tools |
Item | Tool Lanyard |
Max. Working Load | 15 lb |
Color | Blue |
Line Material | Polyester |
For Tool Type | Hand Tools, Power Tools |
Tool End Connection | Carabiner |
Anchorage End Connection | Carabiner |
Hardware Material | Steel |
Tether Style | Elastic |
Anchorage End Material | Steel |
Weight Capacity | 15 lb |
Brand and Series | FallTech |
Tethering Component | Tether |
Description
Tool Lanyard, Color Blue, Anchorage End Connection Carabiner, Anchorage End Material Steel, For Tool Type Hand Tools, Power Tools, Maximum Working Length 43 in, Tool End Connection Carabiner, Hardware Material Steel, Tether Style Elastic, Tethering Component Tether, Weight Capacity 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screw Extractor Set, Hex Head, Multi-Spline, Carbon Steel, Plastic Case, 25-Piece (53227)
- SUPER TOOL Chucking Reamer, 26mm, 8 Flute, Carbide Tip (5655260)
- MILWAUKEE TOOL 3 in. #1 Square Cushion Grip Screwdriver (Made in USA) (MT217)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1736000)
- FALLTECH Tool Attachment, Both Holster, Steel (5331A1)
- FALLTECH Tool Attachment, Blue, 3 1/2 in L, PK10 (5102A10)
- FALLTECH Tool Attachment, Blue, 2 1/2 in L, PK10 (5306A10)
- FALLTECH Hard Hat Tether, PK25 (5329A25)
- FALLTECH Tool Lanyard, 5032A (5032A)
- FALLTECH Tool Attachment, Blue, 11 in L, PK5 (5106A5)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in. L, Lime (3158)
- Falltech Tool Lanyards & Tethering