Shop All Tool Lanyards & Tethering
Falltech
Tool Attachment, Blue, 3 1/2 in L, PK10
Mfr # 5302A10
Zoro # G300829933
product price: $48.99
/pk 10, $4.90/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/2 in
- For Use With Hand Tools, Power Tools
- Max. Working Load 5 lb
- Material Webbed Polyester
- Color Blue
Product Information
- Brand Falltech
- MFR # 5302A10
- Zoro # G300829933
- UPC # 848013073983
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 3 1/2 in |
Ring Inside Dia. | 18 mm |
Ring Inside Diameter | 3/4 in |
Details
For Use With | Hand Tools, Power Tools |
Item | Tool Attachment |
Max. Working Load | 5 lb |
Material | Webbed Polyester |
Color | Blue |
Strap Color | Blue |
Standards | ANSI/ISEA 121-2018 |
D-Ring Material | Steel |
Attachment End Style | Swivel D-Ring + Sewn End |
For Tool Type | Hand Tools, Power Tools |
Weight Capacity | 5 lb |
Attachment Point Style | Tape-On |
Tool Attachment Method | Tape-On |
Brand and Series | FallTech for Tools |
Number of D-Rings | 1 |
Tool End Connection | Tape-On |
Tethering Component | Tether |
Slip-On Location | Belt, Wrist Band |
Tethering End Connection | Swivel D-Ring |
Socket Features | Swiveling |
Description
Tool Attachment, Attachment Point Style Tape-On, Color Blue, D-Ring Material Steel, Strap Color Blue, Tethering Component Tether, Tethering End Connection Swivel D-Ring, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 5 lb, Width Not Applicable, For Tool Type Hand Tools, Power Tools, Material Webbed Polyester, Number of D-Rings 1, Length 3 1/2 in, Ring Inside Diameter 3/4 in, Slip-On Location Belt, Wrist Band, Socket Features Swiveling, Standards ANSI/ISEA 121-2018
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pneumatic Sander, 0.24 HP (57810)
- ALLPAX Cutter Set for Non-Metallic Gaskets (AX1402)
- LUTZ FILE & TOOL File Cleaner 8" (21455)
- OLFA Snap-Off Utility Knife Snap-Off, 6 1/2 in L (LA-X)
- FALLTECH Tool Lanyard, 5032A (5032A)
- FALLTECH Tool Attachment, Blue, 2 1/2 in L, PK10 (5306A10)
- FALLTECH Tool Tether Tape (5307B1)
- FALLTECH Hard Hat Tether, PK25 (5329A25)
- FALLTECH Tool Lanyard, PK10 (5027B10)
- FALLTECH Tool Attachment, Both Holster, Steel (5331A1)
- TOOLS AT HEIGHT Tools at Height Coil Tether Clip/Loop, PK10 (EXT-C2LCOIL-10PK)
- Falltech Tool Lanyards & Tethering