Shop All Lanyards and Lifelines
Falltech
Temporary Horizontal Lifeline
Mfr # 6036024
Zoro # G700690027
product price: $1,204.99
/ea
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Horizontal Lifeline System
- Series Steelgrip
- Tensile Strength 5,000
- Weight Capacity 620 lb
- Hardware Material Steel
Product Information
- Brand Falltech
- MFR # 6036024
- Zoro # G700690027
- UPC # 848013094513
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 60 ft. |
For Min. Flange Width | 4 in |
Lifeline Diameter | 0.38 in |
For Flange Width Range | 4 in to 24 in |
For Max. Flange Width | 24 in |
For Minimum Flange Width | 4 in |
For Maximum Flange Width | 24 in |
Description
Temporary Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width 4 in, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 620 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 60 ft, Lifeline Material Steel, Mounting Type Clamp-On, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Green (6121GRN)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206080)
- BRADY Thermal Transfer Printer Labels, White (THT-70-719-20)
- CONDOR Coated Gloves, S, Nylon, Nitrile, PR (60VY73)
- FALLTECH Temporary Horizontal Lifeline (6033024)
- FALLTECH Adjustable Positioning Lanyard, 10 ft., Orange (8165B10)
- FALLTECH Lanyard, Restraint, Adj, Web 4ft - 6ft (8209)
- FALLTECH Self Retracting Lifeline, 30 ft., Blue (727630C)
- FALLTECH 50Ft CONTRACTOR SRL GALV CABLE (727650C)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709TB1)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 4 ft., Green (8798RSS-Z7/4FTGN)
- Falltech Fall Protection