Shop All Rescue & Descent Equipment
Falltech
Telescoping Rescue Pole, Silver
Mfr # 68030TC
Zoro # G8360458
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 425 lb
- Hardware Material Aluminum
- For Use With Mittlemen Rescue Decent Kit
- Length 17 ft
- Includes Carabiner, Carrying Bag
Product Information
- Brand Falltech
- MFR # 68030TC
- Zoro # G8360458
- UPC # 848013064837
- Country of Origin Germany
- Category Rescue & Descent Equipment
Dimensions
Length | 17 ft |
Width | 1 in |
Details
Item | Telescoping Rescue Pole |
Weight Capacity | 425 lb |
Hardware Material | Aluminum |
For Use With | Mittlemen Rescue Decent Kit |
Includes | Carabiner, Carrying Bag |
Standards | ANSI Z359.4-2013, OSHA 1926.502, 1910.66 |
Material | Aluminum |
Color | Black, Orange |
Rescue System Component | Telescoping Pole |
Series | Mittlemen |
Brand and Series | FallTech |
Line Material | Aluminum |
Product Type | Rescue Pole |
Description
Telescoping Rescue Pole, Length 17 ft, Color Black, Orange, For Use With Mittlemen Rescue Decent Kit, Standards ANSI Z359.4-2013, OSHA 1926.502, 1910.66, Hardware Material Aluminum, Product Type Rescue Pole, Weight Capacity 425 lb, Includes Carabiner, Carrying Bag, Line Material Aluminum, Tensile Strength N/A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE White Picket Event Fence Panel, (Panel Only) (FN-PKT-PNL-WH-55)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, 3XL, PR (3401XXXL)
- MOLDEX Surgical Mask, N95, S, 4-Ply, PK10 (4151)
- CONFORM Latex Disposable Gloves, 5 mil Palm, Latex, S, 100 PK, White (516700)
- FALLTECH Relief System, Suspension Trauma (5040)
- FALLTECH Bosun Chair, With Belt, L Body Belt (G8039L)
- FALLTECH Bosun Chair, With Belt No, No Seat Padding (8042)
- FALLTECH Descent Control, Steel Carabiner (685020)
- FALLTECH Bosun Chair, With Belt, M Body Belt (8039M)
- FALLTECH Kit, Rescue and Descent, Bag, 150 FT (6814150K)
- 3M Rescue and Descent Device, Yellow (3327150)
- Falltech Rescue & Descent Equipment