Shop All Lanyards and Lifelines
Falltech
Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue
Mfr # 82403A
Zoro # G5166962
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Color Blue
- Locking Anchorage Connection Hook Type Rebar
- Tensile Strength 5000 lb.
- Harness Hook Gate Opening 3/4"
Product Information
- Brand Falltech
- MFR # 82403A
- Zoro # G5166962
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. to 6 ft. |
Extended Fall Length | 10 ft. |
Strap Width | 1-5/8" |
Adjustable Length | Yes |
Max. Working Length | 4 ft. 6" |
Rebar Hook Gate Opening Size | 2-1/2" |
Harness Connection Gate Opening Size | 3/4" |
Maximum Working Length | 54 in |
Description
Shock-Absorbing Lanyard, Color Blue, Visual Load Indicator Yes, Hardware Material Aluminum, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length Yes, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 54 in, ANSI Standards Met ANSI Z359.13-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Orange Hard Hat Replacement Sweatba, PK3 (8984)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- LYLE Decal, Warning Pinch Point, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU6-0026-ND_5X3.5)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9WK03)
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (G83909SP1)
- FALLTECH Self Retracting Lifeline, 420 lb, 8 ft L (82808SP1)
- FALLTECH Adjustable Positioning Lanyard, 10 ft., Orange (8165B10)
- FALLTECH Temporary Horizontal Lifeline (6038012)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB4)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB1)
- SUPER ANCHOR SAFETY 30ft Deluxe 5/8" 12-Strand Lifeline w/Snaphook +No. 4015-M Integral Adjuster. Retail Box (4035-30M)
- Falltech Fall Protection