Shop All Lanyards and Lifelines
Falltech
Self Retracting Lifeline, 9 ft., Blue
Mfr # 82709TB3
Zoro # G5574521
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Max. Working Load 310 lb.
- Standards ANSI Z359.14-2012, OSHA 1926.502
- Line Material HPPE, Polyester Blend Web
- Locking Anchorage Connection Hook Type (2) Steel Rebar Hooks (3,600 lb. Gate Strength)
Product Information
- Brand Falltech
- MFR # 82709TB3
- Zoro # G5574521
- UPC # 848013088949
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 9 ft. |
Strap Width | 7/8" |
SRL Length | 9 ft. |
Lifeline Width | 3/4 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR PosiGrip Foam Nitrile Palm Coated Nylon Gloves, (713SNF/S)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 11, EE, Pull On, 11inH, PR (SE4812)
- LYLE Drive Thru Entrance Parking Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1881-HI_12x18 (T1-1881-HI_12x18)
- MEDIQUE First Aid Eye Wash, Bottle, 1 oz. (1981B)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB3)
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (83909SP3)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC6)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Red (8354LE3)
- FALLTECH Restraint Lanyard, 6 ft., Black (8209WT)
- FALLTECH Temporary Horizontal Lifeline (6033024)
- SAFEWAZE 20" Energy Absorber: Soft Loop, Snap Hook (FS8800SP-L)
- Falltech Fall Protection