Shop All Lanyards and Lifelines
Falltech
Self Retracting Lifeline, 6 ft., Blue
Mfr # 82706TB5
Zoro # G9974526
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
- Harness Connection Steel Carabiner
- Anchorage Hook Gate Opening 2-1/2"
- Housing Material Nylon, Polycarbonate
- Standards ANSI Z359.14-2012 Class B, OSHA 1926.502
Product Information
- Brand Falltech
- MFR # 82706TB5
- Zoro # G9974526
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 25/32" |
SRL Length | 6 ft. |
Rebar Hook Gate Opening Size | 2 1/2 in |
Lifeline Width | 3/4 in |
Lifeline Length | 6 ft |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB0A128P2141)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, XL (J41108)
- CHECKERS Quick Disconnect Base Mount Kit (FSQD-KIT)
- 5.11 Tactical Boots, 9-1/2, R, Black, Plain, PR (12404)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC6)
- FALLTECH Temporary Horizontal Lifeline (6036024)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 2Legs (84108TP1)
- FALLTECH FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks (8209)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP1)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB4)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Alu Snap Hook (019-5045)
- Falltech Lanyards and Lifelines