Shop All Lanyards and Lifelines
Falltech
Self Retracting Lifeline, 6 ft., Blue
Mfr # 82706SB3
Zoro # G9974596
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 3000 lb.
- Braking System Internal Locking Pawls
- SRL Weight 4.6 lb.
- SRL Housing Material Nylon, Polycarbonate
- Harness Hook Type Steel Carabiner
Product Information
- Brand Falltech
- MFR # 82706SB3
- Zoro # G9974596
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 25/32" |
SRL Length | 6 ft. |
Rebar Hook Gate Opening Size | 2 1/2 in |
Lifeline Width | 3/4 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post and Rope Polished Stainless Steel Crown Top (C-CN-PS)
- BRADY Numbers and Letters Labels, PK 10 (5050P-9)
- 3M DBI-SALA i-Safe Softgoods HF RFID Tag, 25 PK (9505842)
- BDG Tan Deerskin Gauntlet Ski Glove, Shrink Wrapped, Size XL (80-9-041101-XLK)
- FALLTECH FallTech® 8259Y3 Internal 6' Shock Absorbing Lanyard, with 1 Snap Hook and 2 Rebar Hooks (8259Y3)
- FALLTECH Temporary Horizontal Lifeline (60310012)
- FALLTECH FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks (8209)
- FALLTECH FallTech ElasTech 4-1/2' to 6' Shock Absorbing Lanyard, Adjustable Single Leg (82403)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709TB1)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (8240A)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340121)
- Falltech Lanyards and Lifelines