Shop All Rope Grabs
Falltech
Rope Grab and Shock absorbing lanyard
Mfr # 8358
Zoro # G200829903
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Tensile Strength 5,000 lb
- For Use With 5/8" Diameter Synthetic Rope Life Line
- Standards OSHA 1926.502 and 1910.66
- Color Black, Blue
Product Information
- Brand Falltech
- MFR # 8358
- Zoro # G200829903
- UPC # 848013091239
- Country of Origin United States
- Category Rope Grabs
Details
Item | Shock-Absorbing Lanyard |
Weight Capacity | 310 lb |
Tensile Strength | 5,000 lb |
For Use With | 5/8" Diameter Synthetic Rope Life Line |
Standards | OSHA 1926.502 and 1910.66 |
Color | Black, Blue |
Includes | Rope Adjuster, Snap Hook |
Hardware Material | Steel |
Series | Arresters and Adjusters |
Brand and Series | FallTech |
Workers per System | 1 |
Rope Lifeline Component | Rope Grab |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Shock-Absorbing Lanyard, Color Black, Blue, Hardware Material Steel, Weight Capacity 310 lb, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Series Arresters and Adjusters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 7 Men's Steel Rubber Boot, White (8101200)
- MCR SAFETY Safety Glasses, Clear Duramass Scratch-Resistant (BKH15)
- SUPER ANCHOR SAFETY SideWinder 50ft Self Retracting Lifeline. Karam Mfg. Class A Galvanized Cable (2901-K)
- BRADY Clip Sleeve Wire Mrkrs, A-M, Blk/Wht, PK13, SCN09-A-M (SCN09-A-M)
- FALLTECH Rope Grab and Shock absorbing lanyard (8358LT)
- FALLTECH Rope Grab with Lanyard, For Rope Size 5/8", Steel (45J303)
- FALLTECH Rope Grab, For Rope Size 5/8 in, Stainless Steel, 310 lb Capacity (G7491)
- FALLTECH Rope Grab and Shock absorbing lanyard (8388)
- FALLTECH Rope Grab, Bronze, Steel Hardware (7489)
- CONDOR Rope Grab, For Rope Size 5/8", Steel (30HG85)
- PEAKWORKS Rope Grabs - Small Eye (V830103)
- Falltech Rope Grabs