Shop All Anchorage Connectors
This Product is Discontinued
Falltech
Roof Anchor, 11inLx11inWx8inD, 425 lb. (Discontinued)
Mfr # G7395A
Zoro # G9974684
Free Shipping & Returns
This Product is Discontinued
Key Features
- Anchor Material Steel
- Tensile Strength 3,600 lb
- Weight Capacity 425 lb
- Length 11 in
- Includes 2-1/2 in Lag Screws and 2-1/2 in Sheet Metal Screws
Product Information
- Brand Falltech
- MFR # G7395A
- Zoro # G9974684
- Country of Origin Unknown
- Category Anchorage Connectors
Dimensions
Length | 11 in |
Depth | 8 in |
Width | 11 in |
Details
Item | Roof Anchor |
Anchor Material | Steel |
Tensile Strength | 3,600 lb |
Weight Capacity | 425 lb |
Includes | 2-1/2 in Lag Screws and 2-1/2 in Sheet Metal Screws |
Attachment Point | Swivel SRL Bracket |
Standards | OSHA CFR1926.502, OSHA CFR1910.66 |
Color | Blue |
Attaches To | Steel Purlins, Steel Decking and Wood Rafters |
D-Ring Material | Steel |
Material | Carbon Steel |
Anchor Installation | Reusable |
Includes Mounting Hardware | Yes |
Hinged | No |
Workers per System | 1 |
Fits Standing Seams | No |
Series | Deluxe |
For Roof Orientation | Flat |
For Surface Material | Wood |
Brand and Series | Falltech Deluxe |
Description
Roof Anchor, Anchor Material Steel, D-Ring Material Steel, Length 11 in, Workers per System 1, Attachment Point Swivel SRL Bracket, For Roof Orientation Flat, For Surface Material Wood, Mounting Type Bolt-On, Weight Capacity 425 lb, Width 11 in, Anchor Installation Reusable, Fits Standing Seams No, Hinged No, Includes Mounting Hardware Yes, Series Deluxe, Tensile Strength 3,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.