Shop All Lanyards and Lifelines
Falltech
Restraint Lanyard, 6 ft., Black
Mfr # 8209WT
Zoro # G9974632
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. G70672D, G70672DX/2X
- Visual Load Indicator No
- Standards ANSI Z359.1-2007, OSHA 1926.502
- Color Black
- Number of Legs 1
Product Information
- Brand Falltech
- MFR # 8209WT
- Zoro # G9974632
- UPC # 848013081902
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 1-3/4" |
Minimum Length | 4 ft |
Adjustable Length | Yes |
Length Range | 4 ft |
Description
Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter Not Applicable, Lanyard Material Kevlar, Minimum Length 4 ft, Weight Capacity 425 lb, Color Black, Specialty Working Conditions Arc-Flash Rated, Length 6 ft, ANSI Standards Met ANSI Z359.3-2007, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 16 FOUNDATION CN PR, MENS PR (A7401-16W)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 5XL (8377)
- OCCUNOMIX MiraCool® Snap-On Hard Hat Sweatband Navy, 20 pack, 870B20-01 (870B20-01)
- MACGREGOR WHISTLES 2 PK (40-16137)
- FALLTECH Self-Retracting Lifeline, 60 ft L, 1Leg (721560LE)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black (8242)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (8240A)
- FALLTECH Temporary Horizontal Lifeline (6038012)
- FALLTECH Temporary Horizontal Lifeline (772100)
- FALLTECH FallTech ElasTech 4-1/2' to 6' Shock Absorbing Lanyard, with 1 Snap & 2 Rebar Hooks (8240Y3)
- SAFEWAZE Northstar Classic LE 20' Cable SRL (FS-FSP9020)
- Falltech Fall Protection