Shop All Hoist Accessories
Falltech
Removable Sleeve, Steel Base, Gold, 9 in H
Mfr # 65012F
Zoro # G300690168
product price: $1,370.99
/ea
Free Shipping & Returns
$1,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 44 in Offset Davit Arms, FallTech(R) 29 in, one of Four Lower Mast Extensions
- Height 9 in
- Width 6 in
- Standards OSHA 1910.66, OSHA 1926.502
- Includes (8) Square Head Set Screws
Product Information
- Brand Falltech
- MFR # 65012F
- Zoro # G300690168
- UPC # 848013075314
- Country of Origin China
- Category Hoist Accessories
Dimensions
Height | 9 in |
Width | 6 in |
Length | 9 in |
Description
Removable Sleeve, Height 9 in, Width 6 in, Features Features Bolt-on Installation to Existing Edges, Walls and Other Properly Rated Structures Up to 3 1/2 in Thick, Integral Carry Handle for Portability, Length 9 in, Color Gold, Mounting Location Barrel, For Use With 44 in Offset Davit Arms, FallTech 29 in, One of Four Lower Mast Extensions, Tensile Strength 5,000 lb, Compatible Component Support Post, Davit Arm, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (1208R2632A3E12B4C1P6)
- PEWAG Chain Sling, G100, SOSXK, Alloy Steel, 5 ft. (7G100SOSXK/5)
- TRI-ARC Mobile Step Stand, Steel, Perforated, 24inW (WLSR001246)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 1050 lb (3G138)
- HARRINGTON Pendant, 4 Button, 16 ft. Cable Drop (MP1FSS278120)
- MCGUIRE Lift Arm Rollers, Load Roller Rubber W/1 (MMF3000)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL1-4DFL6 (ER2CS1011)
- DAYTON Relay (MHGXEC85GGS)
- DAYTON Top Hook Assembly (GGS_57133)
- DAYTON Chain Container Assembly for H3, 15-20 Ft (2GXJ8)
- DAYTON Limit Block (MHGX4EC33GGS)
- Falltech Hoist Accessories