Shop All Anchorage Connectors
Falltech
Rebar Anchor, Steel, Deck Anchor
Mfr # 7452AC
Zoro # G600829664
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Attachment Point Swivel D-Ring
- Standards ANSI Z359.18-2017, OSHA 1926.502, 1910.66
Product Information
- Brand Falltech
- MFR # 7452AC
- Zoro # G600829664
- UPC # 848013052551
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Hole Dia. | 2 1/2 in |
Width | 3 in |
Ring Inside Dia. | 1 1/8 in |
For Hole Dia. | 1 1/8 in |
For Hole Diameter | 1 1/8 in |
Overall Length | 6 in |
Mounting Hole Diameter | 2 1/2 in |
Ring Inside Diameter | 1 1/8 in |
Details
Item | Rebar Anchor |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Attachment Point | Swivel D-Ring |
Standards | ANSI Z359.18-2017, OSHA 1926.502, 1910.66 |
Brand and Series | FallTech |
Workers per System | 1 |
Includes Mounting Hardware | No |
Detent Anchor Components | D-Ring Pin |
Anchor Installation | Reusable |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Number of Bolts Included | 0 |
ANSI Standards Met | ANSI Z359.18-2017 |
Description
Rebar Anchor, Maximum Hole Depth Not Applicable, Number of Bolts Included 0, Weight Capacity 310 lb, Anchor Material Steel, Anchor Installation Reusable, Tensile Strength 5,000 lb, Attachment Point Swivel D-Ring, Overall Length 6 in, Width 3 in, Detent Anchor Components D-Ring Pin, ANSI Standards Met ANSI Z359.18-2017, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, For Hole Diameter 1 1/8 in, Includes Mounting Hardware No, Mounting Hole Diameter 2 1/2 in, Mounting Type Drop Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH3X001200)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65503 (65503)
- CARHARTT Size 12 Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- BOWMAN DISPENSERS Protection Dispenser, Beige, ABS Plastic (PD100-0212)
- FALLTECH Arc Flsh Choker Anchor, Nomex Webbing, 3ft (72493FT)
- FALLTECH Pipe Anchor, 18" L, 6 1/4" D (7407)
- FALLTECH Roof Anchor, SS Anchor, Roof Anchor (7434)
- FALLTECH Concrete Anchor, 310 lb., Hole 5/8inDia. (7451A)
- FALLTECH Weld Anchor, Pass-Through Mount, 6 ft L (7244)
- FALLTECH Concrete Anchor, Temporary, 4 ft. L (7448)
- SAFEWAZE Reusable Roof Anchor (FS-EX310-1)
- Falltech Fall Protection