Shop All Anchorage Connectors
Falltech
Pipe Anchor, 15" L, 5" D
Mfr # 7403
Zoro # G300829766
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Stainless Steel
- Tensile Strength 5,000 lb
- Weight Capacity 425 lb
- Length 15 in
- Attachment Point Fixed D-Ring
Product Information
- Brand Falltech
- MFR # 7403
- Zoro # G300829766
- UPC # 848013064424
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 15 in |
Width | 7 in |
Depth | 5 in |
Ring Diameter | 4 1/2 in |
Details
Item | Pipe Anchor |
Anchor Material | Stainless Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 425 lb |
Attachment Point | Fixed D-Ring |
Standards | OSHA 1910.66, OSHA 1926.502 |
Visual Load Indicator | No |
Series | Anchorages |
Anchorage End Connection | Clamp |
Anchor Installation | Reusable |
Workers per System | 1 |
Brand and Series | FallTech |
Number of Mounting Holes | 0 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Mounting Orientation | Horizontal |
Description
Pipe Anchor, Length 15 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 5 in, Attachment Point Fixed D-Ring, Anchor Material Stainless Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Anchorage End Connection Clamp, Beam Clamp Style Not Applicable, For Maximum Flange Width Not Applicable, For Minimum Flange Width Not Applicable, Weight Capacity 425 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580WF FLO ORG)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 090)
- ZORO SELECT Marking Tape, Striped, Black/White, 2" W (ZRS2X5BW)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog Lens, Sub-Zero Series (S2381)
- FALLTECH Concrete Anchor, 310 lb., 6inLx3inW (7451AC)
- FALLTECH Beam Clamp, Temporary, 3-13 In L (7533)
- FALLTECH Trailing Beam Clamp, Steel Anchor (7534)
- FALLTECH Truss Anchor, SS Anchor, Truss Anchor (7429SSK)
- FALLTECH Bolt-On D-Ring Anchorage (7414)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78218WCSWE)
- SUPER ANCHOR SAFETY CRA-18W HDG 18" Sch 40 x 3.0"o.d. Riser (1033-W)
- Falltech Fall Protection