Shop All Hoist Accessories
Falltech
Permanent Sleeve, Steel Base, Gray, 9 in H
Mfr # 65050CRZ
Zoro # G500690159
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mast Extensions, Offset Davit Arms
- Height 9 in
- Width 3 1/2 in
- Standards OSHA 1910.66, OSHA 1926.502
- Features 9 in Deep Sleeve with PVC Insert Delivers Secure Anchoring Point for Davit Arm and Mast Attachment, Permanently Installed Davit Base Solution is ideally Suited for Recurrent Access Locations, Plated Steel Construction Throughout
Product Information
- Brand Falltech
- MFR # 65050CRZ
- Zoro # G500690159
- UPC # 848013035431
- Country of Origin China
- Category Hoist Accessories
Dimensions
Height | 9 in |
Width | 3 1/2 in |
Length | 9 in |
Details
Item | Permanent Sleeve |
For Use With | Mast Extensions, Offset Davit Arms |
Standards | OSHA 1910.66, OSHA 1926.502 |
Features | 9 in Deep Sleeve with PVC Insert Delivers Secure Anchoring Point for Davit Arm and Mast Attachment, Permanently Installed Davit Base Solution is ideally Suited for Recurrent Access Locations, Plated Steel Construction Throughout |
Finish | Zinc Plated Steel |
Includes | PVC Inserts |
Color | Gray |
Compatible Component | Support Post, Davit Arm |
Base Installation | Fixed |
Base Features | Core |
Confined Space Component | Base |
Confined Space Item | Center Post: Davit Arm |
Base Material | Steel |
For Use On | Floor |
Base Mount Style | Core Mount |
Weight Capacity | 310 lb |
Tensile Strength | 5,000 lb |
Description
Permanent Sleeve, Height 9 in, Width 3 1/2 in, Features 9 in Deep Sleeve with PVC Insert Delivers Secure Anchoring Point for Davit Arm and Mast Attachment, Permanently Installed Davit Base Solution is ideally Suited for Recurrent Access Locations, Plated Steel Construction Throughout, Length 9 in, Color Gray, Mounting Location Floor, For Use With Mast Extensions, Offset Davit Arms, Tensile Strength 5,000 lb, Compatible Component Support Post, Davit Arm, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH52621P)
- FABENCO Safety Gate, 31"-33.5", Powder Coat, Right Mount (RX70-30PCR)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, Rubber, 4in, 200lb (P12S-R040B-P3-WB)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG03B22)
- COFFING HOISTS Coffing Idler Guide (250J8)
- VESTIL ADDITIONAL LOWER BAIL 4.25 X 4.5 X 17.5 (SM-LB-25)
- S FOR SAFETY Double Swivel Ring - M 20 x2.5 (DSR M 20)
- BISON LIFTING EQUIPMENT Remote Control for Hoist, Trolley and Bridge (2-Speed) (Q602)
- DAYTON Rectifier, 125V, 15A (EW-66)
- DAYTON Chain Container, 10 Ft Lift, 1000,2000 Lb (2KEL9)
- DAYTON Load Chain, 22 Ft 7 In Length (MH29XL8701G)
- Falltech Hoist Accessories