Shop All Hoist Accessories
Falltech
Permanent Sleeve, Steel Base, Gray, 9 in H
Mfr # 65030CFZ
Zoro # G600690158
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mast Extensions, Offset Davit Arms
- Height 9 in
- Width 3 1/2 in
- Standards OSHA 1910.66, OSHA 1926.502
- Finish Zinc Plated; Bead Blasted
Product Information
- Brand Falltech
- MFR # 65030CFZ
- Zoro # G600690158
- Country of Origin China
- Category Hoist Accessories
Dimensions
Height | 9 in |
Width | 3 1/2 in |
Length | 9 in |
Details
Item | Permanent Sleeve |
For Use With | Mast Extensions, Offset Davit Arms |
Standards | OSHA 1910.66, OSHA 1926.502 |
Finish | Zinc Plated; Bead Blasted |
Features | 9 in Deep Sleeve with PVC Insert Delivers Secure Anchoring Point for Davit Arm and Mast Attachment, Cast-in Design for new Concrete Construction Installation, Permanently Installed Davit Base Solution is ideally Suited for Recurrent Access Locations |
Color | Gray |
Includes | PVC Inserts, Mounting Hardware |
Base Features | Flush |
Confined Space Item | Center Post: Davit Arm |
Confined Space Component | Base |
Includes Mounting Hardware | Yes |
Compatible Component | Support Post, Davit Arm |
No. of Mounting Holes | 4 |
Base Mount Style | Flush Mount |
For Use On | Floor |
Weight Capacity | 310 lb |
Tensile Strength | 5,000 lb |
Base Material | Steel |
Base Installation | Fixed |
Number of Mounting Holes | 4 |
Description
Permanent Sleeve, Height 9 in, Width 3 1/2 in, Features 9 in Deep Sleeve with PVC Insert Delivers Secure Anchoring Point for Davit Arm and Mast Attachment, Cast-in Design for new Concrete Construction Installation, Permanently Installed Davit Base Solution is ideally Suited for Recurrent Access Locations, Length 9 in, Color Gray, Mounting Location Floor, For Use With Mast Extensions, Offset Davit Arms, Tensile Strength 5,000 lb, Compatible Component Support Post, Davit Arm, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A6E20B8D3C1P6)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X509)
- HAMILTON Rigid Caster, Ch 6X3-1/4 Ft Wheel (R-CH-FT62H)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 4ft. L (SFERSST2-04)
- CM Trackwheel Pinion (35429)
- DAYTON Shoe Assembly, Brake (MH29XL8520G)
- CM Lower Hook Assembly (653-0132)
- DUTTON-LAINSON Handle, Ratchet (70347)
- DAYTON Intermediate Gear (EW-10)
- DAYTON Push Button Cord 10 ft. 9 In. (MHGXEC25GGSA)
- ADD-A-LEVEL Add-A-Level Platform Stacker (CA2002)
- Falltech Lifting Equipment