Shop All Hoist Accessories
Falltech
Permanent Sleeve, Steel Base, Gray, 9 in H
Mfr # 65020BFZ
Zoro # G100690153
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mast Extensions, Offset Davit Arms
- Height 9 in
- Width 3 1/2 in
- Standards OSHA 1910.66, OSHA 1926.502
- Features 9 in Deep Sleeve with PVC Insert Delivers Secure Anchoring Point for Davit Arm and Mast Attachment
Product Information
- Brand Falltech
- MFR # 65020BFZ
- Zoro # G100690153
- Country of Origin China
- Category Hoist Accessories
Dimensions
Height | 9 in |
Width | 3 1/2 in |
Length | 9 in |
Details
Item | Permanent Sleeve |
For Use With | Mast Extensions, Offset Davit Arms |
Standards | OSHA 1910.66, OSHA 1926.502 |
Features | 9 in Deep Sleeve with PVC Insert Delivers Secure Anchoring Point for Davit Arm and Mast Attachment |
Color | Gray |
Includes | PVC Inserts |
Finish | Zinc Plated; Bead Blasted |
For Use On | Floor |
Includes Mounting Hardware | No |
Confined Space Component | Base |
Weight Capacity | 310 lb |
Tensile Strength | 5,000 lb |
Compatible Component | Support Post, Davit Arm |
Confined Space Item | Center Post: Davit Arm |
Base Installation | Fixed |
Base Material | Steel |
No. of Mounting Holes | 4 |
Base Features | Flush |
Base Mount Style | Flush Mount |
Number of Mounting Holes | 4 |
Description
Permanent Sleeve, Height 9 in, Width 3 1/2 in, Features 9 in Deep Sleeve with PVC Insert Delivers Secure Anchoring Point for Davit Arm and Mast Attachment, Length 9 in, Color Gray, Mounting Location Floor, For Use With Mast Extensions, Offset Davit Arms, Tensile Strength 5,000 lb, Compatible Component Support Post, Davit Arm, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 310 lb, Mounting Type Bolt-On, Includes PVC Inserts, Base Features Flush, Base Installation Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC243610PN95)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 8' - 2-ply (EN2-902-08-T5)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138" - CAP: 2200 LBS (PSE22LSL-138)
- DAYTON Plunger Seal Kit (MH57-162G)
- HARRINGTON Bottom Hook Set (ER1BS1011)
- BUDGIT HOISTS Brake Lever (51543120)
- COFFING HOISTS Plate and Armature Assembly (JF858)
- HARRINGTON Safety Latch Assembly, for 1AEZ7, etc. (ER1ES1002)
- CM Hook Safety Latch Kit, for 5UT31, etc. (400451)
- CM Contactor (24791)
- CM Top Hook Assembly (653-0120)
- Falltech Hoists