Shop All Hoist Accessories
Falltech
Permanent Sleeve, SS Base, Gray, 9 in H
Mfr # 65030CFS
Zoro # G800690156
product price: $1,766.99
/ea
Free Shipping & Returns
$1,766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mast Extensions, Offset Davit Arms
- Height 9 in
- Width 3 1/2 in
- Standards OSHA 1910.66, OSHA 1926.502
- Includes PVC Inserts, Mounting Hardware
Product Information
- Brand Falltech
- MFR # 65030CFS
- Zoro # G800690156
- Country of Origin China
- Category Hoist Accessories
Dimensions
Height | 9 in |
Width | 3 1/2 in |
Length | 9 in |
Details
Item | Permanent Sleeve |
For Use With | Mast Extensions, Offset Davit Arms |
Standards | OSHA 1910.66, OSHA 1926.502 |
Includes | PVC Inserts, Mounting Hardware |
Features | 9 in Deep Sleeve with PVC Insert Delivers Secure Anchoring Point for Davit Arm and Mast Attachment, Cast-in Design for new Concrete Construction Installation, Permanently Installed Davit Base Solution is ideally Suited for Recurrent Access Locations |
Finish | Zinc Plated; Bead Blasted |
Color | Gray |
Includes Mounting Hardware | Yes |
Weight Capacity | 310 lb |
Confined Space Item | Center Post: Davit Arm |
Base Mount Style | Flush Mount |
Confined Space Component | Base |
Base Features | Flush |
No. of Mounting Holes | 4 |
For Use On | Floor |
Base Material | Stainless Steel |
Tensile Strength | 5,000 lb |
Compatible Component | Support Post, Davit Arm |
Base Installation | Fixed |
Number of Mounting Holes | 4 |
Description
Permanent Sleeve, Height 9 in, Width 3 1/2 in, Features 9 in Deep Sleeve with PVC Insert Delivers Secure Anchoring Point for Davit Arm and Mast Attachment, Cast-in Design for new Concrete Construction Installation, Permanently Installed Davit Base Solution is ideally Suited for Recurrent Access Locations, Length 9 in, Color Gray, Mounting Location Floor, For Use With Mast Extensions, Offset Davit Arms, Tensile Strength 5,000 lb, Compatible Component Support Post, Davit Arm, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER Heavy Duty Furniture Dolly w/ 5" Polyurethane Wheels, 1,000 Lbs Cap. (B18305PLY)
- BULLDOG WINCH ATV Mount Honda Rubicon/Foreman (15103)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-4-12-8)
- RICHELIEU HARDWARE Industrial Blue Elastic Rubber Caster, Swivel Without Brake, with Plate, Blue (F08335)
- DAYTON Wire Rope Assembly (EW-77)
- CM Contact and Button Assembly (36987)
- DAYTON Bottom Hook Assembly (EC-91)
- CM Hook Block (20739)
- TRACTEL SHEAR PIN PACK OF 10 FOR GRIPHOIST/TIR (29506)
- DAYTON Nut m16 (MH1DJN2326G)
- COFFING HOISTS Coffing Transformer (JL821431)
- Falltech Hoist Accessories