Shop All Confined Space Entry Equipment
Falltech
Man Rated Hoist, Black, Enamel
Mfr # 7297
Zoro # G3327766
original price:
$1,541.74
52% off
new price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Winch Cable Length 60 ft
- Winch Cable Dia. 3/16 in
- Material Plated Alloy Steel
- Winch Cable Material Steel
Product Information
- Brand Falltech
- MFR # 7297
- Zoro # G3327766
- UPC # 848013096555
- Country of Origin Taiwan, Province of China
- Category Confined Space Entry Equipment
Dimensions
Winch Cable Length | 60 ft |
Winch Cable Dia. | 3/16 in |
Height | 7 in |
Details
Item | Man Rated Hoist |
Color | Black |
Material | Plated Alloy Steel |
Winch Cable Material | Steel |
Max. Working Load | 310 lb |
Winch Cable Tensile Strength | 3400 lb |
Confined Space Item | Davit System |
For Use With | 5 piece Confined Space System, Davit Arm, Mast Extensions |
Standards | ANSI Z359.4-2013, OSHA 1926.502 and 1926.146 |
Includes | Carry Bag |
Raising/Lowering Speed | 12 fpm |
Visual Load Indicator | No |
Winch Weight Capacity | 310 lb |
Winch Gear Ratio | 5:1 |
Operation Mode | Manual |
Confined Space Component | Winch |
For Equipment Type | 5pcs. Confined Space System, Davit Arm, Mast Extensions |
Includes Cycle Counter | No |
Harness End Connection | Swivel Snap Hook |
Rated For Lifting | Personnel |
Brand and Series | FallTech |
Description
Man Rated Hoist, For Equipment Type 5pcs. Confined Space System, Davit Arm, Mast Extensions, Confined Space Component Winch, Includes Carry Bag, Operation Mode Manual, Winch Cable Length 60 ft, Winch Cable Material Steel, Winch Weight Capacity 310 lb, Harness End Connection Swivel Snap Hook, Rated For Lifting Personnel, Color Black, Includes Cycle Counter No, Height 7 in, Raising/Lowering Speed 12 fpm, Standards ANSI Z359.4-2013, OSHA 1926.502 and 1926.146, Visual Load Indicator No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hands Free Boot Cover, Blue, Size H, PR (32001-H)
- GENUINE GRIP Size 8-1/2 Unisex 6 in Work Boot Steel Work Boot, Black (7800-8.5W)
- PEAKWORKS Replacement yoke for PeakWorks® confined space kit (V855130)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (DM1312PF)
- FALLTECH Tripod Pulley, Aluminum, 5 in H, Blue (7421)
- FALLTECH FallTech 7507 Adjustable 8' Aluminum Confined Space Tripod Kit (7507)
- FALLTECH Davit System Kit, Aluminum/Steel, 8.25ft H (6050328R)
- FALLTECH Retrieval Yoke for Confined Space, 5000lb (35KU76)
- FALLTECH Confined Space Tripod, Black (7507)
- FALLTECH Base for Davit Mast, Yellow, Zinc Plated (493F84)
- SAFEWAZE Universal Tripod Bracket, including all fasteners (019-11010)
- Falltech Fall Protection