Shop All Lanyards and Lifelines
Falltech
Leading-Edge Self Retracting Lifeline, 9 ft., Gray
Mfr # G83909SP1
Zoro # G7959937
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI Z359.14-2014 LE
- Weight Capacity 310 lb
- Harness Hook Type Quick Connect
- Color Gray
- Length 9 ft.
Product Information
- Brand Falltech
- MFR # G83909SP1
- Zoro # G7959937
- UPC # 848013062147
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 9 ft. |
SRL Length | 9 ft. |
Cable Dia. | 3/16" |
Lifeline Diameter | 1/4 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 9 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Sleeve, Chemical Resistant, Polyethylene, Welded Seam, 18 in Length, Blue, 100 Pack (32TL74)
- JACKSON SAFETY Replace Sweat Bands SC-6 Hard Hat (14958)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NY)
- PERFORMANCE TOOL 2 ft. L x Ethylene Vinyl Acetate Foam, 3/8" Thick (W88989)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP1)
- FALLTECH Temporary Horizontal Lifeline (6036024)
- FALLTECH Lanyard, Single Leg, Viewpack, SnapHook, 6ft (8256)
- FALLTECH 50Ft CONTRACTOR SRL GALV CABLE (727650C)
- FALLTECH FallTech® 8204 4' Restraint Lanyard, Single Leg, with 2 Snap Hooks (8204)
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (83909SP3)
- CONDOR Vertical Lifeline, 50 ft., Blue (45J302)
- Falltech Fall Protection