Shop All Harnesses
Falltech
Full Body Harness, XL, Polyester
Mfr # G8007XL
Zoro # G5156602
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Buckle Material Steel
- Stretchable No
- Tensile Strength 5000 lb.
- Side D-Rings No
- Harness Application Positioning
Product Information
Dimensions
Color and Size | Black/Yellow - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belly Pad Connections, Chest Strap Buckles Mating, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry General Industry, Oil & Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Emergency Sign, 20"W, Text and Symbol (139611)
- DAYMARK Removeable Adhesive 1"x1" Octagon Sunday Triling Label, PK12000 (IT110060B-7-SUN)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 10, 1 PR (97-013)
- GATEWAY SAFETY Scorpion Black/Silver Mirror (16GB8M)
- FALLTECH Full Body Harness, S, Polyester (G8007S)
- FALLTECH Full Body Harness, XL, Polyester (7080BXL)
- FALLTECH Full Body Harness, XL, Polyester (7083BXL)
- FALLTECH Full Body Harness, L, Polyester (7080BRL)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144QCSM)
- FALLTECH Full Body Harness, XL, Polyester (7080BFDXL)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113191)
- Falltech Fall Protection