Shop All Harnesses
Falltech
Full Body Harness, XL, Polyester
Mfr # 7086BXL
Zoro # G8041513
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
- Harness Sizing XL
- Webbing Coating Uncoated
- RFID Equipped No
- Hardware Material Aluminum
Product Information
Dimensions
Color and Size | Silver - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Silver, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Women's Safety Slip on Shoe, EH, PR Plate Size 85, E Width (481128BLK085)
- HAWS 12 Gauge Galvanized Steel (3202)
- SALISBURY Magnetic Blanket Button (MB6)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, 2XL, PK30 (FK-32122-5)
- FALLTECH Full Body Harness, XL, Polyester (7087BXL)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8141LXL)
- FALLTECH Arc-Flash Rated Full Body Harness, Universal, Nomex(R) (7051)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8142QCLXL)
- FALLTECH Foreman 3-D Full Body Harness, 3 D-rings, Navy, Size L/XL (7073LX)
- FALLTECH Full Body Harness, XL, Polyester (7083BFDXL)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112537)
- Falltech Harnesses