Shop All Harnesses
Falltech
Full Body Harness, Vest Style, XL
Mfr # 81293DQCXL
Zoro # G407194538
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chest Strap Buckles Quick-Connect
- Leg Strap Buckles Quick-Connect
- Hardware Material Aluminum
- Harness Style Vest
- Features Advanced Gel Padding Material Disperses Harness Loads, ArrowGrip Dorsal D-Ring Plate, Comfort Legs Lateral Leg Strap Construction, Excess Torso Adjustment Webbing, Exclusive Patent Pending Adjustable Sub-Pelvic Strap Allows Every Woman to Create a Perfect Fit for Her Shape in the Proper Size Harness, FT-One Fit, Fully Adjustable Suspension Trauma Relief System, Industry-Exclusive Shoulder Pad Material is Abrasion Resistant, Slip-Resistant Connectors Minimize Slippage
Product Information
Details
Chest Strap Buckles | Quick-Connect |
Leg Strap Buckles | Quick-Connect |
Hardware Material | Aluminum |
Harness Style | Vest |
Features | Advanced Gel Padding Material Disperses Harness Loads, ArrowGrip Dorsal D-Ring Plate, Comfort Legs Lateral Leg Strap Construction, Excess Torso Adjustment Webbing, Exclusive Patent Pending Adjustable Sub-Pelvic Strap Allows Every Woman to Create a Perfect Fit for Her Shape in the Proper Size Harness, FT-One Fit, Fully Adjustable Suspension Trauma Relief System, Industry-Exclusive Shoulder Pad Material is Abrasion Resistant, Slip-Resistant Connectors Minimize Slippage |
Harness Application | General Use, Positioning |
Harness D-Ring Material | Aluminum |
Includes Padding | Yes |
Harness Sizing | XL |
Padding Location | Shoulder |
Weight Capacity | 310 lb |
Item | Full Body Harness |
With Belt | No |
Harness Color | Black |
Industry | Construction, General Industry |
Webbing Coating | Uncoated |
ANSI Standards Met | ANSI Z359.11-2021 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
RFID Equipped | No |
D-Ring Locations | Back, Hips |
Torso Adjustment | Cam |
Other Standards | CSA Z259.10-2018 |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 310 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Press-On Letters, Vinyl, 3", Black, PK50 (01070)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (11-541)
- ANSELL TouchNTuff Chemical Resistant Gloves, Nitrile, Powder-Free, 9 1/2 in L, 5 mil, Small (7) 100 Pack (92-600)
- CUSTOM LEATHERCRAFT KNEELING MAT MED INDUSTRIAL (302)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8141LXL)
- FALLTECH Full Body Harness, Vest Style, XL (8142FDQCXL)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8123BQCL)
- FALLTECH Fall Protection Harness, Vest Style, 2XL (8087DFD2X)
- FALLTECH Full Body Harness, M, Polyester (8021M)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8141B2X3X)
- CONDOR Full Body Harness, S, Polyester (61DD47)
- Falltech Harnesses