Shop All Harnesses
Falltech
Full Body Harness, Vest Style, L/XL
Mfr # 8143LXL
Zoro # G207194479
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Material Aluminum, Steel
- Harness Application General Use
- Harness D-Ring Material Aluminum
- Weight Capacity 310 lb
- Chest Strap Buckles Quick-Connect
Product Information
Details
Hardware Material | Aluminum, Steel |
Harness Application | General Use |
Harness D-Ring Material | Aluminum |
Weight Capacity | 310 lb |
Chest Strap Buckles | Quick-Connect |
Harness Color | Black |
Item | Full Body Harness |
Features | ArrowGrip Dorsal D-Ring Plate, Fully Adjustable Suspension Trauma Relief System, Minimalistic Back Pad Design, Quick-Connect Chest Buckle features Visual Indicator Showing Positive Connection, SRL Connection Point, Tongue Buckle Legs equipped with 9 Grommeted Adjustment Positions for a Wider Range of Fit |
Harness Sizing | L/XL |
Padding Location | Back |
Includes Padding | Yes |
Leg Strap Buckles | Tongue |
Harness Style | Vest |
With Belt | No |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
RFID Equipped | No |
Torso Adjustment | Cam |
ANSI Standards Met | ANSI Z359.11-2021 |
Other Standards | CSA Z259.10-2018 |
D-Ring Locations | Back |
Webbing Coating | Uncoated |
Industry | Construction, General Industry |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Cam, Weight Capacity 310 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black, Size 7.5-8, PR (1500006W-002-39)
- 3M Safety Glasses, Gray Polarized (MXE1002SGAF-BLK)
- BERKSHIRE Lens Clng Tissue, 4 x 6 In, 1000, PK1000 (LN90.0406.24)
- CHECKERS Warning Whip, HD, 5 Ft, Includes X Flag (FS5X-O)
- FALLTECH Full Body Harness, Vest Style, S/M (8143SM)
- FALLTECH Full Body Harness, Vest Style, 2XL/3XL (81432X3X)
- FALLTECH Full Body Harness, L, Polyester (7088BFDL)
- FALLTECH Arc-Flash Rated Full Body Harness, Universal, Nomex(R) (G7049)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8143BLXL)
- FALLTECH Full Body Harness, Vest Style, XL (81293DQCXL)
- HONEYWELL MILLER Full Body Harness, Universal, Polyester (ACSD-TB/UGN)
- Falltech Fall Protection