Shop All Harnesses
Falltech
Full Body Harness, S/M, Polyester
Mfr # 7015SML
Zoro # G4406884
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 3600 lb.
- Webbing Material Polyester
- Harness Application General Use
- Side D-Rings No
- Front D-Ring No
Product Information
Dimensions
Color and Size | Lime - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features High-Visibility Vest, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 4XL (UHV1004X-4XL)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (S-TEX376M-07)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814L)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, M (70429_480-M)
- FALLTECH Full Body Harness, L/XL, Polyester (7015LXL)
- FALLTECH Full Body Harness, L, Polyester (7080BL)
- FALLTECH Full Body Harness, L, Polyester (8021L)
- FALLTECH Full Body Harness, XL, Polyester (8021XL)
- FALLTECH Full Body Harness, L/XL, Polyester (G7018LXL)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141BSM)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, XL (020-1254)
- Falltech Harnesses