Shop All Harnesses
Falltech
Full Body Harness, S, Polyester
Mfr # 7089BS
Zoro # G8084256
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
- Features Connecting Carabiner, Load Indicating Swivel Carabiner
- Harness Application Positioning
- D-Ring Locations Back, Hips
- Webbing Material Polyester
Product Information
Dimensions
Color and Size | Silver - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Silver, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Lumbar, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, 16,000 lb., Polyethylene (1057)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (2YEJ1)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113079)
- TINGLEY Tingley 10" WorkbrutesG2 PVC Overshoes (45821.XL)
- FALLTECH Full Body Harness, L, Polyester (7082BL)
- FALLTECH Full Body Harness, S, Polyester (7080BFDS)
- FALLTECH Full Body Harness, XL, Polyester (7083BXL)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8143B2X3X)
- FALLTECH Full Body Harness, L, Polyester (G7042L)
- FALLTECH Fall Protection Harness, XS, Polyester (8144QCXS)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS281-L/XL)
- Falltech Fall Protection