Shop All Harnesses
Falltech
Full Body Harness, S, Polyester
Mfr # 7087BQS
Zoro # G5574381
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Yes
- Harness Application General Use
- Webbing Material Polyester
- Side D-Rings No
- Leg Strap Buckles Quick-Connect
Product Information
Dimensions
Color and Size | Blue/Gray - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue/Gray, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC BDU Trouser, M, Vietnam Tiger Stripe (1593)
- ACCUFORM DOUBLESIDED DOOR STICKERS AUTOMATIC LADM201E (LADM201E)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-04-L)
- OCCUNOMIX Glove, Occumitts, Beige, XS, PR (450-2XS)
- FALLTECH Full Body Harness for Hot Work, L, Nomex(R) (8081L)
- FALLTECH Fall Protection Harness, Vest Style, 3XL/4XL (7047BFD4X)
- FALLTECH Full Body Harness, XL, Polyester (G8007XL)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8141B2X3X)
- FALLTECH Full Body Harness, L, Polyester (G7081BRL)
- FALLTECH Fall Protection Harness, M, Polyester (8127BM)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10207680)
- Falltech Harnesses