Shop All Harnesses
Falltech
Full Body Harness, S, Polyester
Mfr # 7082BFDS
Zoro # G8045363
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 425 lb
- Webbing Coating Uncoated
- Hardware Material Aluminum
- Features Connecting Carabiner, Load Indicating Swivel Carabiner
- Harness D-Ring Material Aluminum
Product Information
Dimensions
Color and Size | Brown - S |
Details
Weight Capacity | 425 lb |
Webbing Coating | Uncoated |
Hardware Material | Aluminum |
Harness Sizing | S |
Features | Connecting Carabiner, Load Indicating Swivel Carabiner |
Harness D-Ring Material | Aluminum |
Standards | OSHA 1926.502, 1910.66, ANSI A10.32-2004, Z359.1-2007, Z359.12-2009 |
Chest Strap Buckles | Quick-Connect |
RFID Equipped | No |
Leg Strap Buckles | Quick-Connect |
Includes Padding | Yes |
Torso Adjustment | Cam |
Harness Color | Brown |
With Belt | No |
D-Ring Locations | Back, Chest |
Harness Style | Vest |
Padding Location | Back, Leg, Shoulder |
Webbing Material | Polyester |
Harness Application | Positioning |
Item | Full Body Harness |
Industry | Construction, General Industry |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Brown, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Repairs Sign, Landscape (OS-NS-P-1218-L-18035)
- 5S SUPPLIES Fire Extinguisher Do Not Block 12in Diameter Non Slip Floor Sign (FS-FIREDNB-12)
- BRADY Fire Alarm Sign, 7X10", Red/White, Sign Material: Aluminum (127338)
- MCR SAFETY Orange Safety Vest, 2 in. Reflective Strips, Polyester, Side Straps, One Size Fits All, Orange (V201R)
- FALLTECH Full Body Harness, M, Polyester (G7087BFDM)
- FALLTECH Full Body Harness, L, Polyester (7082BFDL)
- FALLTECH Full Body Harness, M, Polyester (G7082BFDM)
- FALLTECH Full Body Harness for Hot Work, XL, Nomex(R) (8081XL)
- FALLTECH Full Body Harness, S, Polyester (G8007S)
- FALLTECH Full Body Harness, S, Polyester (7042S)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403062)
- Falltech Fall Protection