Shop All Harnesses
This Product is Discontinued
Falltech
Full Body Harness, L/XL, Polyester (Discontinued)
Mfr # 7015LXO
Zoro # G4406875
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
- Side D-Rings No
- Hardware Material Steel
- Tensile Strength 3600 lb.
- Harness Application General Use
Product Information
Dimensions
Color and Size | Orange - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features High-Visibility Vest, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.