Shop All Harnesses
Falltech
Full Body Harness, L, Polyester
Mfr # G7081BRL
Zoro # G8085708
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Hardware Material Aluminum
- RFID Equipped No
- Leg Strap Buckles Quick-Connect
- Standards OSHA 1926.502, 1910.66, ANSI A10.32-2004, Z359.1-2007, Z359.12-2009
Product Information
Dimensions
Color and Size | Brown - L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Brown, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Lumbar, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Horizontal Lifeline, 60 ft., Red (1200101)
- ERGODYNE Ergodyne® Skullerz® VALI Frameless Safety Glasses, Matte Black, Anti-Fog Smoke Lens (59233)
- SELLSTROM Safety Glasses, Green Scratch-Resistant (S72905)
- KISHIGO L-XL Green Enhanced Visibility Multi Pocket Vest (B104-L-XL)
- FALLTECH Full Body Harness, XL, Polyester (7089BXL)
- FALLTECH Full Body Harness, XL, Polyester (7081BRXL)
- FALLTECH Full Body Harness, L, Polyester (G7089BL)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8144QCLXL)
- FALLTECH Fall Protection Harness, Vest Style, M (8073FDM)
- FALLTECH Full Body Harness, M, Polyester (7042M)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194866)
- Falltech Harnesses