Shop All Harnesses
Falltech
Full Body Harness, L, Polyester
Mfr # G7042L
Zoro # G6061693
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back D-Ring Yes
- Chest Strap Buckles Quick-Connect
- Hardware Material Steel
- Tensile Strength 5000 lb.
- Adjustable Yes
Product Information
Dimensions
Color and Size | Yellow - L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Seat Sling, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Portwest Rain Trousers, L (S441)
- SPILLTECH Spill Kit, Drum, Chemical, Hazmat (SPKHZ-BATT)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants (2831-36X36)
- EDWARDS SIGNALING Horn Strobe, Blue, 24VAC/DC, Indoor Flush (869STRB-AQ)
- FALLTECH Full Body Harness, XL, Polyester (7042XL)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8142QCLXL)
- FALLTECH Fall Protection Harness, M, Polyester (8127BM)
- FALLTECH Fall Protection Harness, XL, Polyester (8127BXL)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8142LXL)
- FALLTECH Full Body Harness, Vest Style, M (8124BFDQCM)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS311022)
- Falltech Harnesses