Shop All Harnesses
Falltech
Full Body Harness, L, Polyester
Mfr # 7088BFDL
Zoro # G8040804
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Coating Uncoated
- Harness Sizing L
- Standards OSHA 1926.502, 1910.66, ANSI A10.32-2004, Z359.1-2007, Z359.12-2009
- RFID Equipped No
- Includes Padding Yes
Product Information
Dimensions
Color and Size | Silver - L |
Details
Webbing Coating | Uncoated |
Harness Sizing | L |
Item | Full Body Harness |
Standards | OSHA 1926.502, 1910.66, ANSI A10.32-2004, Z359.1-2007, Z359.12-2009 |
RFID Equipped | No |
Includes Padding | Yes |
Webbing Material | Polyester |
Torso Adjustment | Cam |
Chest Strap Buckles | Quick-Connect |
Hardware Material | Aluminum |
D-Ring Locations | Back, Chest, Hips |
Harness Style | Vest |
Harness Application | Positioning |
Weight Capacity | 425 lb |
With Belt | Yes |
Padding Location | Back, Leg, Lumbar, Shoulder |
Harness D-Ring Material | Aluminum |
Features | Connecting Carabiner, Load Indicating Swivel Carabiner |
Harness Color | Silver |
Leg Strap Buckles | Quick-Connect |
Industry | Construction, General Industry |
Safety Features | Belt |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Silver, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Lumbar, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (715SUGB)
- JAMCO Cabinet, 2-Dr, 30 gal, Flammable, 18x44x43 (BM30YP)
- STRANCO Vehicle Placard, Oxygen with Pictogram (DOTP-0035-PS)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, S (O72CS)
- FALLTECH Full Body Harness, M, Polyester (7087BM)
- FALLTECH Full Body Harness, M, Polyester (G7087BFDM)
- FALLTECH Full Body Harness, XL, Polyester (8021XL)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8141B2X3X)
- FALLTECH Full Body Harness, L, Polyester (7080BRL)
- FALLTECH Full Body Harness, M, Polyester (7082BM)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1101251)
- Falltech Harnesses