Shop All Harnesses
Falltech
Full Body Harness, L, Polyester
Mfr # 7082BFDL
Zoro # G8084728
original price:
$355.99
23% off
new price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color and Size Brown - L
- D-Ring Locations Back, Chest
- Features Connecting Carabiner, Load Indicating Swivel Carabiner
- Webbing Coating Uncoated
- With Belt No
Product Information
Dimensions
Color and Size | Brown - L |
Details
D-Ring Locations | Back, Chest |
Features | Connecting Carabiner, Load Indicating Swivel Carabiner |
Webbing Coating | Uncoated |
With Belt | No |
Includes Padding | Yes |
Harness Color | Brown |
Weight Capacity | 425 lb |
RFID Equipped | No |
Torso Adjustment | Cam |
Harness Application | Positioning |
Harness Sizing | L |
Padding Location | Back, Leg, Shoulder |
Item | Full Body Harness |
Leg Strap Buckles | Quick-Connect |
Harness D-Ring Material | Aluminum |
Chest Strap Buckles | Quick-Connect |
Harness Style | Vest |
Webbing Material | Polyester |
Standards | OSHA 1926.502, 1910.66, ANSI A10.32-2004, Z359.1-2007, Z359.12-2009 |
Hardware Material | Aluminum |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Industry | Construction, General Industry |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Brown, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Caiman 607-1832-XL Caiman Revolution Welding Gloves For Mig-Stick Welding (607-1832-XL)
- LABELMASTER Caution Contains PCBs Label, 6"x6", PK50 (PC6R)
- TECHNIGLOVE TN1200, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, XS, 1000 PK, White (TN1200W)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper (7100036529)
- FALLTECH Full Body Harness, M, Polyester (G7082BFDM)
- FALLTECH Full Body Harness, S, Polyester (7082BFDS)
- FALLTECH Full Body Harness, M, Polyester (G7087BFDM)
- FALLTECH Full Body Harness, S/M, Polyester (7018SML)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141BSM)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8123BQCL)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402136)
- Falltech Harnesses