Shop All Harnesses
Falltech
Full Body Harness for Hot Work, Universal, Nomex(R)
Mfr # 7037
Zoro # G6061535
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adjustable Yes
- Back D-Ring Yes
- Front D-Ring No
- Shoulder Strap Buckles Friction / Pass-Through
- Chest Strap Buckles Mating
Product Information
Dimensions
Color and Size | Black - Universal |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L), Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Fire Extinguisher Inside, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-2381-10PK)
- NOTRAX Entrance Runner, Black, 3 ft. W x 60 ft. L (141C0036BL)
- GLOBAL INDUSTRIAL Crinkle Latex Coated Gloves, Polyester Knit, Black/Blue, Large (708348L)
- SUPERIOR GLOVE Knit Gloves, Blue/White, PK12 (S7NT-6)
- FALLTECH Full Body Harness, XL, Polyester (7080BFDXL)
- FALLTECH Full Body Harness, XL, Polyester (G8007XL)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8142QC2X3X)
- FALLTECH Full Body Harness, Vest Style, 2XL/3XL (81432X3X)
- FALLTECH FallTech® 7016 Contractor 1-D Full Body Harness, 1 Back D-ring, Size UniFit (7016)
- FALLTECH Full Body Harness, L, Polyester (7081BFDL)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402001)
- Falltech Fall Protection