Shop All Harnesses
Falltech
Fall Protection Harness, XS, Polyester
Mfr # 8127BXS
Zoro # G102716011
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color and Size Black XS
- Includes Padding Yes
- Harness Style Vest
- Harness Color Black
- Webbing Material Polyester
Product Information
Dimensions
Color and Size | Black XS |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Confined Spaces, General Use, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Midweight Hooded Shamrock Graphic Sweatshirt, Jade Heather, 2XL, TLL (105707-GA02XLTLL)
- HONEYWELL NORTH Coat Apron, Silver, 43 In. L (SSCA/S)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (QHR4-GREEN)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, XLT (5574KH TL XL)
- FALLTECH Fall Protection Harness, M, Polyester (8127BM)
- FALLTECH Fall Protection Harness, S, Polyester (8127BS)
- FALLTECH Fall Protection Harness, XL, Polyester (8127BXL)
- FALLTECH Fall Protection Harness, Vest Style, M (8073FDM)
- FALLTECH Full Body Harness for Hot Work, XL, Nomex(R) (8081XL)
- FALLTECH Full Body Harness, L, Polyester (7082BL)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC1A2)
- Falltech Fall Protection