Shop All Harnesses
Falltech
Fall Protection Harness, XL, Polyester
Mfr # 8127BXL
Zoro # G402715905
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Material Polyester
- Torso Adjustment Cam
- Hardware Material Aluminum, Steel
- Webbing Coating Uncoated
- Harness Color Black
Product Information
Dimensions
Color and Size | Black XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Confined Spaces, General Use, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Vertical/Stationary Beam Anchor (019-4009)
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (9014-L (9))
- BRADY Slow Moving Vehicle Sign, 14 in Height, 16 in Width, Steel, No Text (57894)
- OCCUNOMIX 5XL 64 in. Chest T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-Y5X)
- FALLTECH Fall Protection Harness, S, Polyester (8127BS)
- FALLTECH Fall Protection Harness, XS, Polyester (8127BXS)
- FALLTECH Fall Protection Harness, M, Polyester (8127BM)
- FALLTECH Full Body Harness, L, Polyester (7081BFDL)
- FALLTECH Fall Protection Harness, XS, Polyester (8144QCXS)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141SM)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161205)
- Falltech Fall Protection