Shop All Harnesses
Falltech
Fall Protection Harness, Vest Style, XL
Mfr # 8087DFDXL
Zoro # G410137058
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Belt No
- Features Buckles Feature Indicators for Positive Visual Engagement, Includes Paired Lanyard Parking Keepers and Nomex Label Cover
- Series 8087DFD
- Padding Location No Padding
- Harness Application Climbing
Product Information
Details
With Belt | No |
Item | Fall Protection Harness |
Features | Buckles Feature Indicators for Positive Visual Engagement, Includes Paired Lanyard Parking Keepers and Nomex Label Cover |
Series | 8087DFD |
Padding Location | No Padding |
Harness Sizing | XL |
Harness Application | Climbing |
Includes Padding | No |
Chest Strap Buckles | Quick-Connect |
Weight Capacity | 425 lb |
Harness D-Ring Material | Steel |
Hardware Material | Steel |
Harness Style | Vest |
Harness Color | Black/Yellow |
Leg Strap Buckles | Tongue |
ANSI Standards Met | ANSI Z359.11-2021 |
Specialty Working Conditions | Arc Flash |
D-Ring Locations | Back, Chest |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Industry | Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production |
Torso Adjustment | Mating |
Webbing Coating | Uncoated |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Label, Asbestos Fibers, 3-1/2x5 in, Dura-Vinyl (LCAW101XVE)
- 3M DBI-SALA Swaged Cable, 45 ft, 620 lb Weight Capacity, Silver (6104045)
- BDG Coated Gloves, Gauntl, L, PR (99-1-502)
- COMPLIANT Combination Emergency Shower & Eyewash, ABS Plastic Heads and SS Bowl (17021)
- FALLTECH Full Body Harness, M, Polyester (7082BM)
- FALLTECH Full Body Harness, Vest Style, L/XL (8143LXL)
- FALLTECH Full Body Harness, XL, Polyester (7081BXL)
- FALLTECH Fall Protection Harness, S, Polyester (8123BQCS)
- FALLTECH Full Body Harness, S/M, Polyester (7018SML)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144SM)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1101251)
- Falltech Harnesses