Shop All Harnesses
Falltech
Fall Protection Harness, Vest Style, S
Mfr # 8087DFDS
Zoro # G310137066
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Buckles Feature Indicators for Positive Visual Engagement, Includes Paired Lanyard Parking Keepers and Nomex Label Cover
- Chest Strap Buckles Quick-Connect
- Hardware Material Steel
- Leg Strap Buckles Tongue
- Harness Color Black/Yellow
Product Information
Details
Features | Buckles Feature Indicators for Positive Visual Engagement, Includes Paired Lanyard Parking Keepers and Nomex Label Cover |
Item | Fall Protection Harness |
Chest Strap Buckles | Quick-Connect |
Hardware Material | Steel |
Leg Strap Buckles | Tongue |
Harness Sizing | S |
Harness Color | Black/Yellow |
With Belt | No |
Includes Padding | No |
Padding Location | No Padding |
Weight Capacity | 425 lb |
Harness Style | Vest |
Harness D-Ring Material | Steel |
Series | 8087DFD |
Harness Application | Climbing |
Industry | Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production |
Webbing Coating | Uncoated |
D-Ring Locations | Back, Chest |
Torso Adjustment | Mating |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.11-2021 |
Specialty Working Conditions | Arc Flash |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 18" H (SPKHZ-10)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 1 1 pc, 3PK (840554)
- CONDOR Knit Glove, Poly/Cotton, L, PK144 (4NMU9)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Lrg (ST24-3PGS-L)
- FALLTECH Full Body Harness, Vest Style, XL (8142FDQCXL)
- FALLTECH Full Body Harness, L, Polyester (8021L)
- FALLTECH Full Body Harness, M, Polyester (G7087BFDM)
- FALLTECH Full Body Harness, L, Polyester (G7083BFDL)
- FALLTECH Full Body Harness, L, Polyester (G7042L)
- FALLTECH Full Body Harness, S, Polyester (7042S)
- SINGING ROCK Singing Rock 449394 Rope Dancer II Harness; Extra Large & XXL (449394)
- Falltech Fall Protection