Shop All Harnesses
Falltech
Fall Protection Harness, Vest Style, L
Mfr # 8087DFDL
Zoro # G210137081
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Padding Location No Padding
- Weight Capacity 425 lb
- Chest Strap Buckles Quick-Connect
- Includes Padding No
- Harness Style Vest
Product Information
Details
Padding Location | No Padding |
Item | Fall Protection Harness |
Weight Capacity | 425 lb |
Chest Strap Buckles | Quick-Connect |
Includes Padding | No |
Harness Sizing | L |
Harness Style | Vest |
Harness D-Ring Material | Steel |
Harness Application | Climbing |
Features | Buckles Feature Indicators for Positive Visual Engagement, Includes Paired Lanyard Parking Keepers and Nomex Label Cover |
Hardware Material | Steel |
Harness Color | Black/Yellow |
Series | 8087DFD |
With Belt | No |
Leg Strap Buckles | Tongue |
Industry | Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production |
Torso Adjustment | Mating |
D-Ring Locations | Back, Chest |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.11-2021 |
Specialty Working Conditions | Arc Flash |
Webbing Coating | Uncoated |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Combination Cartridge/Filter, Latch, AM, MA, HEPA, Green, Magenta, 5 PK, NIOSH (TR-6360N)
- ZORO SELECT 600 ft. x 1" Orange Flagging Tape (77-062)
- ELITE WEAR Back Support Belt, Black, Size: Small (BB800BK (S))
- NOTCH EQUIPMENT Notch Throw Weight 16oz (NTW-16)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8142QCSM)
- FALLTECH Full Body Harness, L/XL, Polyester (7015LXL)
- FALLTECH Full Body Harness, XL, Polyester (7089BXL)
- FALLTECH Full Body Harness, XL, Polyester (7080BXL)
- FALLTECH Fall Protection Harness, Vest Style, 3XL/4XL (7047BFD4X)
- FALLTECH Full Body Harness, XL, Polyester (7088BFDXL)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AAF-QCSMG)
- Falltech Fall Protection