Shop All Harnesses
Falltech
Fall Protection Harness, Vest Style, 3XL/4XL
Mfr # 7047BFD4X
Zoro # G410137027
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Strap Buckles Mating
- Series 7047BFD
- Harness Color Black/Blue
- Features Includes Paired Lanyard Parking Keepers and Nomex Label Cover
- Padding Location No Padding
Product Information
Details
Leg Strap Buckles | Mating |
Harness Sizing | 3XL/4XL |
Series | 7047BFD |
Harness Color | Black/Blue |
Features | Includes Paired Lanyard Parking Keepers and Nomex Label Cover |
Padding Location | No Padding |
Item | Fall Protection Harness |
Harness Application | Climbing |
Harness Style | Vest |
Harness D-Ring Material | PVC Coated Steel |
Hardware Material | Steel |
Chest Strap Buckles | Mating |
With Belt | No |
Includes Padding | No |
Weight Capacity | 425 lb |
Specialty Working Conditions | Arc Flash |
Webbing Coating | Uncoated |
Torso Adjustment | Mating |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.11-2014 |
D-Ring Locations | Back, Hips, Chest |
Industry | Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Black/Blue, Harness D-Ring Material PVC Coated Steel, Harness Sizing 3XL/4XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Hips, Chest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Hand Stamp 1/16 Char Reads (26990)
- DUPONT Disp. Lab Coat, L, Tyvek 400, White, PK30 (TY210SWHLG003000)
- JOHNSON LEVEL & TOOL 1,000' x 3" Yellow "Caution" Tape, 1 Roll (3324)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, S (RWG27TS)
- FALLTECH Full Body Harness, M, Polyester (7087BM)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8143BLXL)
- FALLTECH Full Body Harness, Vest Style, M (8124BFDQCM)
- FALLTECH Full Body Harness, L, Polyester (7088BFDL)
- FALLTECH Full Body Harness, L/XL, Polyester (G7018LXL)
- FALLTECH Full Body Harness, S, Polyester (7042S)
- SAFEWAZE Full Body Harness, Vest Style, L (FS160-L)
- Falltech Fall Protection