Shop All Harnesses
Falltech
Fall Protection Harness, Vest Style, 2XL
Mfr # 8087DFD2X
Zoro # G410137102
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Padding Location No Padding
- Features Buckles Feature Indicators for Positive Visual Engagement, Includes Paired Lanyard Parking Keepers and Nomex Label Cover
- Weight Capacity 425 lb
- Chest Strap Buckles Quick-Connect
- Leg Strap Buckles Tongue
Product Information
Details
Padding Location | No Padding |
Features | Buckles Feature Indicators for Positive Visual Engagement, Includes Paired Lanyard Parking Keepers and Nomex Label Cover |
Weight Capacity | 425 lb |
Chest Strap Buckles | Quick-Connect |
Leg Strap Buckles | Tongue |
Includes Padding | No |
Harness Style | Vest |
Item | Fall Protection Harness |
With Belt | No |
Series | 8087DFD |
Harness Color | Black/Yellow |
Harness Application | Climbing |
Hardware Material | Steel |
Harness D-Ring Material | Steel |
Harness Sizing | 2XL |
Torso Adjustment | Mating |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
D-Ring Locations | Back, Chest |
ANSI Standards Met | ANSI Z359.11-2021 |
Specialty Working Conditions | Arc Flash |
Industry | Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production |
Webbing Coating | Uncoated |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Comb Eyewash Sensor Faucet 8In (SEF-1824)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-13/16"H (S33BLU)
- LYLE Tow Zone No Parking Sign, 24" x 18, T1-1062-DG_18x24 (T1-1062-DG_18x24)
- LYLE Aluminum Sulfuric Acid Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0004-NA_14X10)
- FALLTECH Full Body Harness for Hot Work, L, Nomex(R) (8081L)
- FALLTECH Fall Protection Harness, XS, Polyester (8144QCXS)
- FALLTECH Full Body Harness, L, Polyester (G7042L)
- FALLTECH Fall Protection Harness, XS, Polyester (8123BQCXS)
- FALLTECH Full Body Harness for Hot Work, XL, Nomex(R) (8081XL)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8143B2X3X)
- SINGING ROCK Aladin Plus Chest Harness (448495)
- Falltech Fall Protection