Shop All Harnesses
Falltech
Fall Protection Harness, L/XL, Polyester
Mfr # 8144QCLXL
Zoro # G102715977
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
- Padding Location Shoulder
- Weight Capacity 425 lb
- D-Ring Locations Back, Hips
- Chest Strap Buckles Quick-Connect
Product Information
Dimensions
Color and Size | Black L/XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Confined Spaces, General Use, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1186-RA_10X7 (U3-1186-RA_10X7)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- SIGNMISSION OSHA Sign, Permit Required Confined Space Do Not Enter, 10in X 7in Alum, 10" W, 7" H, Landscape (OS-WS-A-710-L-12299)
- CONDOR Back Support, Black, 2XL (1UM58)
- FALLTECH Fall Protection Harness, XS, Polyester (8144QCXS)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144QCSM)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81412X3X)
- FALLTECH Full Body Harness, XL, Polyester (7083BFDXL)
- FALLTECH Fall Protection Harness, S, Polyester (8123BQCS)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141SM)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401029)
- Falltech Harnesses