Shop All Traffic Safety Vests and Apparel
This Product is Discontinued
Falltech
Construction Safety Vest, Orange, S/M (Discontinued)
Mfr # 5056SM
Zoro # G6061124
Free Shipping & Returns
This Product is Discontinued
Key Features
- ANSI Class 2
- Material Fabric
- Closure Type Zipper
- Number of Pockets with Closure 2
- For Use With Full Body Harness
Product Information
- Brand Falltech
- MFR # 5056SM
- Zoro # G6061124
- UPC # 848013037442
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Maximum Chest Size | 53 in |
Minimum Chest Size | 43 in |
Details
Item | Construction Safety Vest |
Color | Orange |
ANSI Class | 2 |
Material | Fabric |
Closure Type | Zipper |
Number of Pockets with Closure | 2 |
For Use With | Full Body Harness |
Standards | ANSI/ISEA 107 |
Vest Stripe Color Family | Silver |
Features | Features Internal Donning Fasteners and Loops for Attaching to Harness Straps, Uniquely Designed for Integration with Full Body Harnesses or Detached Stand-Alone Use |
Total Number of Pockets | 4 |
Fabric Construction | Solid Front/Mesh Back |
Includes LED Lights | No |
Pocket Location | Left Chest, Right Chest |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 2 |
Reflective Stripe Color | Silver |
Fall Protection Compatible | Yes |
Breakaway | No |
Reflective Stripe Location | Chest |
Description
Construction Safety Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Orange/Red, Vest Material Polyester Mesh, Vest Stripe Color Family Silver, Number of Pockets (Outside) 3, Number of Pockets with Closure 2, Features Features Internal Donning Fasteners and Loops for Attaching to Harness Straps, Uniquely Designed for Integration with Full Body Harnesses or Detached Stand-Alone Use, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.