Shop All Traffic Safety Vests and Apparel
Falltech
Construction Safety Vest, Orange, S/M
Mfr # 5055SM
Zoro # G6061142
original price:
$179.14
7% off
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Fabric
- Closure Type Zipper
- Includes Class 2 Reflectivity
- For Use With Full Body Harness
Product Information
- Brand Falltech
- MFR # 5055SM
- Zoro # G6061142
- UPC # 848013058607
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Maximum Chest Size | 53 in |
Minimum Chest Size | 43 in |
Details
Item | Construction Safety Vest |
Color | Orange |
ANSI Class | 2 |
Material | Fabric |
Closure Type | Zipper |
Includes | Class 2 Reflectivity |
For Use With | Full Body Harness |
Features | Also Features Rubberized Dorsal D-Ring Reinforcing Skid Plate, Features Internal Donning Fasteners and Loops for Attaching to Harness Straps, Vest-Cut Design Improves User's Access to Belt Buckle and Pants Pockets |
Vest Stripe Color Family | Silver |
Standards | ANSI/ISEA 107 |
Reflective Stripe Color | Silver |
Pocket Location | Left Chest, Rear |
Fall Protection Compatible | Yes |
Total Number of Pockets | 3 |
Includes LED Lights | No |
Fabric Construction | Mesh |
Breakaway | No |
Reflective Stripe Location | Back, Chest, Waist |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 3 |
Description
Construction Safety Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Orange/Red, Vest Material Polyester Mesh, Vest Stripe Color Family Silver, Number of Pockets (Outside) 3, Features Also Features Rubberized Dorsal D-Ring Reinforcing Skid Plate, Features Internal Donning Fasteners and Loops for Attaching to Harness Straps, Vest-Cut Design Improves User's Access to Belt Buckle and Pants Pockets, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Exit Sign, English, 6" W, 6" H, Vinyl, Green, Red, White (487D50)
- DELTANA Residential Letter G Satin Nickel 4" (RL4G-15)
- SAFE HANDLER Child Reflective Safety Vest, X-large, Yellow(10-Pack) (BLSH-ES-XL-SV1Y-10)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHL)
- FALLTECH Construction Safety Vest, Lime, L/XL (G5050LX)
- FALLTECH Construction Safety Vest, Lime, S/M (G5050SM)
- CONDOR Safety Vest, Orange/Red, S/M, Hook-and-Loop (491T14)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - L/XL (48-73-5032)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, 2XL, Reg (HVV046)
- PIONEER Multi Pocket Mesh Vest, Orange, Large (V1024850U-L)
- SAFE HANDLER Lattice Reflective Safety Vests, XX-Large, Yellow(10-Pack) (BLSH-ES-XXL-SV2Y-10)
- Falltech Workwear and Protective Clothing