Shop All Traffic Safety Vests and Apparel
Falltech
Construction Safety Vest, Lime, S/M
Mfr # G5050SM
Zoro # G6061517
original price:
$169.00
6% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Fabric
- Closure Type Zipper
- Includes Class 2 Reflectivity
- For Use With Full Body Harness
Product Information
- Brand Falltech
- MFR # G5050SM
- Zoro # G6061517
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Maximum Chest Size | 53 in |
Minimum Chest Size | 43 in |
Details
Item | Construction Safety Vest |
Color | Lime |
ANSI Class | 2 |
Material | Fabric |
Closure Type | Zipper |
Includes | Class 2 Reflectivity |
For Use With | Full Body Harness |
Vest Stripe Color Family | Silver |
Standards | ANSI/ISEA 107 |
Features | Also Features Rubberized Dorsal D-Ring Reinforcing Skid Plate, Features Internal Donning Fasteners and Loops for Attaching to Harness Straps, Vest-Cut Design Improves User's Access to Belt Buckle and Pants Pockets |
Number of Inside Pockets | 0 |
Reflective Stripe Color | Silver |
Fabric Construction | Mesh |
Number of Outside Pockets | 3 |
Breakaway | No |
Includes LED Lights | No |
Reflective Stripe Location | Chest, Waist |
Total Number of Pockets | 3 |
Pocket Location | Left Chest, Rear |
Fall Protection Compatible | Yes |
Description
Construction Safety Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Yellow/Green, Vest Material Polyester Mesh, Vest Stripe Color Family Silver, Number of Pockets (Outside) 3, Features Also Features Rubberized Dorsal D-Ring Reinforcing Skid Plate, Features Internal Donning Fasteners and Loops for Attaching to Harness Straps, Vest-Cut Design Improves User's Access to Belt Buckle and Pants Pockets, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Insulating Gloves, 10 1/2, PR (RIG014YBSC)
- WOLVERINE Work Boots, Composite, Blk, Mn, 9-1/2M, PR (W10304)
- QUALITY MARK Quality Mark 28902 Pop-A-Pole - 58" to 72" (28902)
- PAULSON Safety Goggles, Clear Anti-Fog Lens (DG/AF)
- FALLTECH Construction Safety Vest, Orange, S/M (5055SM)
- FALLTECH Construction Safety Vest, Lime, L/XL (G5050LX)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-L (SV59W-2ZGM-L)
- TINGLEY Workreation Reversible Insulated Vest, Size XL, Men's (V26022)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, L/XL, OE (EGO20965)
- CONDOR High Visibility Vest, Yellow/Green, L (53YM82)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (PSURVCL2LSXL)
- Falltech Traffic Safety Vests and Apparel