Shop All Anchorage Connectors
Falltech
CB Anchor, Steel Anchor, Post Anchor, Gray
Mfr # 78012WCSWE
Zoro # G800829846
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Weight Capacity 310 lb
- Attachment Point Fixed D-Ring
- Standards ANSI Z359.18-2017, OSHA 1926.502
- D-Ring Material Steel
Product Information
- Brand Falltech
- MFR # 78012WCSWE
- Zoro # G800829846
- UPC # 848013027085
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Height | 12 in |
Safe Working Radius | 100 in |
Overall Height | 12 in |
Details
Item | CB Anchor |
Anchor Material | Steel |
Weight Capacity | 310 lb |
Attachment Point | Fixed D-Ring |
Standards | ANSI Z359.18-2017, OSHA 1926.502 |
D-Ring Material | Steel |
Color | Gray |
Finish | Galvanized |
For Use With | HLL, Shock Absorbing Lanyard, SRL |
Includes Mounting Hardware | No |
Post Anchor Component | Post Anchor |
For Surface Material | Concrete, Steel, Wood |
Brand and Series | FallTech;Post Anchor |
Workers per System | 1 |
Anchor Installation | Permanent |
Base Material | Steel |
Post Anchor Components | 12" Post Extension: with Welded Eye |
Includes D-Ring Tie-Off | Yes |
Number of Mounting Holes | 56 |
ANSI Standards Met | ANSI Z359.18-2017 |
OSHA Standards Met | OSHA 1926.502 |
Description
CB Anchor, Attachment Point Fixed D-Ring, For Use With HLL, Shock Absorbing Lanyard, SRL, Workers per System 1, For Surface Material Concrete, Steel, Wood, Overall Height 12 in, Weight Capacity 310 lb, OSHA Standards Met OSHA 1926.502, Number of Mounting Holes 56, Anchor Installation Permanent, Includes D-Ring Tie-Off Yes, ANSI Standards Met ANSI Z359.18-2017, Anchor Material Steel, Base Material Steel, Color Gray, D-Ring Material Steel, Includes Mounting Hardware No, Mounting Location Post
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Mechanics Gloves, L, Black/Red (KX02B)
- FEDERAL SIGNAL Warning Light, Blue, Strobe Tube (224XST-024B)
- ZORO SELECT Antifatigue Runner, Black/Yellow, 12 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern (39R801)
- MOLDEX Filter, Snap On/Off, P100, Magenta, 10 PK, NIOSH (8990)
- FALLTECH Rebar Anchor, Steel, Embed Anchor (7448L)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78218CSSD)
- FALLTECH Truss Anchor, SS Anchor, Truss Anchor (7429SSK)
- FALLTECH Wire Form Pipe Anchor, 310 lb. (7402)
- FALLTECH Vertical Beam Clamp, Steel Anchor (7536)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78218WCSWE)
- WERNER Anchor Extension 1/4in Vinyl Coated 4ft (A113004)
- Falltech Fall Protection