Shop All Carabiners
Falltech
Carabiner, Twist-Lock, 8 in Length, Aluminum, natural
Mfr # 8447A
Zoro # G5165517
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Length 8 in
- Lock Type Twist-Lock
- Material Aluminum
- Gate Opening 2"
Product Information
- Brand Falltech
- MFR # 8447A
- Zoro # G5165517
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Length | 8 in |
Width | 5 1/2 in |
Inside Length | 3 3/4 in |
Inside Width | 8 in |
Overall Length | 8 in |
Overall Width | 5 1/2 in |
Details
Item | Carabiner |
Color | natural |
Lock Type | Twist-Lock |
Material | Aluminum |
Gate Opening | 2" |
Tensile Strength | 5000 lb. |
Standards | OSHA 1926.502, ANSI Z359.12-2007 |
Weight Capacity | 310 lb |
Brand and Series | FallTech |
Captive Eye or Pin | Yes |
Includes Retaining Pin | Yes |
Carabiner Shape | Pear |
ANSI Standards Met | ANSI Z359.12-2009 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Carabiner, Captive Eye or Pin Yes, Color Silver, Lock Type Double-Action Twist Lock, Gate Opening 2 in, Material Aluminum, ANSI Standards Met ANSI Z359.12-2009, ASTM Standards Met Not Applicable, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Other Standards Not Applicable, Carabiner Shape Pear, Includes Retaining Pin Yes, Weight Capacity 310 lb, Overall Width 5 1/2 in, Inside Length 3 3/4 in, Inside Width 8 in, Overall Length 8 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Indust Grade Cowhide Grain Driver, M, PK12 (3213M)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152358)
- SIGNMISSION Sign, 14" H, 10" W, Aluminum, Hazardous Waste Satellite AccumulatiSign, Portrait, 1014-V-13338 (OS-NS-A-1014-V-13338)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACT-QCUB)
- FALLTECH FallTech Carabiner Large Twist Lock, 2-1/4in Gate Opening (8447)
- FALLTECH Carabiner, Double-Locking Gate, 4 in Length, Steel, Bronze (8450)
- FALLTECH Carabiner, Twist-Lock, 3 3/4 in Length, Aluminum, natural (8466A)
- FALLTECH Carabiner, Double-Locking Gate, 8 in Length, Steel, Bronze (8457)
- FALLTECH Carabiner, Double-Locking Gate, 3 1/4 in Length, Steel, Bronze (8445)
- HOME PLUS Aluminum Assorted D Carabiner (DR77344-2)
- NOTCH EQUIPMENT Carabiner, Twist-Lock, 4.6" Length, Aluminum, Green (41459)
- Falltech Carabiners