Shop All Anchorage Connectors
Falltech
Bolt-On D-Ring Anchorage
Mfr # 7414
Zoro # G508639150
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/2 in
- Color Gold
- Mounting Style D-Ring
- Width 2 in
- Material Steel
Product Information
- Brand Falltech
- MFR # 7414
- Zoro # G508639150
- UPC # 848013077615
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 4 1/2 in |
Width | 2 in |
Details
Item | Steel & Beam Anchors |
Color | Gold |
Mounting Style | D-Ring |
Material | Steel |
Description
The features a rugged forged alloy-steel construction, and a 5,000 pound minimum breaking strength. This bolt-on D-ring can be mounted vertically or horizontally to concrete or steel by welding on or by using grade 5 or better hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Nitrile Exam Gloves, OneSize, 100 PK, Blue (CUR4145R)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- HONEYWELL SAFETY PRODUCTS HONEYWELL NORTH ZONE FRONT BRIM HARD HAT, HDPE, 4-POINT SUSPENSION, ANSI ELECTRICAL CLASS RATING: CL (N10R020000)
- IRONCLAD PERFORMANCE WEAR Leather Gloves, Black/Red, L, PR (IEX-MIGR5-04-L)
- FALLTECH Pipe Anchor, 15" L, 5" D (7403)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78012WCSWE)
- FALLTECH Weld Anchor, Pass-Through Mount, 6 ft L (7244)
- FALLTECH Anchorage Connector, 4 ft. L, Polyester (7348)
- FALLTECH Drop Thru Anchor, Steel, 2 ft L, 6" W (74942)
- FALLTECH Rail Anchor, 7" L, 3 3/4" D (7495A)
- 3M DBI-SALA D-ring Anchorage Plate (2101636)
- Falltech Fall Protection