Shop All Trolleys
Falltech
Beam Trolley Anchor, 25" L, 7 1/2" D
Mfr # 7712
Zoro # G000829585
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.18-2017, OSHA 1910.66, OSHA 1926.502
- No. of Mounting Holes 0
- Brand and Series FallTech
- Visual Load Indicator No
- Adjustment Style Threaded Crossbar
Product Information
Dimensions
For Max. Flange Width | 18 in |
For Flange Width Range | 4 in to 14 in |
For Min. Flange Width | 4 in |
Length | 25 in |
Depth | 7 1/2 in |
For Maximum Flange Width | 18 in |
For Minimum Flange Width | 4 in |
Description
Beam Trolley Anchor, Length 25 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 7 1/2 in, Attachment Point Swivel D-Ring, Anchor Material Aluminum, Anchor Installation Reusable, Mounting Orientation Horizontal, Anchorage End Connection Round Plate, Beam Clamp Style Sliding, ANSI Standards Met ANSI Z359.18-2017, For Maximum Flange Width 18 in, For Minimum Flange Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Corner Protector - Blue (CPP24BLUE)
- EXTREME MAX 3006.2493 Rope-In-A-Box-7/32" x 1500' Bulk Rope Marine Winterizing Shrink Wrap (3006.2493)
- OZ LIFTING PRODUCTS Socket base for the OZTP1200DAV Tele-Pro Davit Cranes (OZSOC1-TP)
- SUPCO Hand Winch, Spur Gear, No Brake, 250 lb. (ATP1)
- WILTON Heavy Duty Manual Trolley 5-HDT, 5 Ton (5-HDT)
- GROZ Trolley, Material Handling, 180kg (44431)
- GLOBAL INDUSTRIAL I Beam Trolley Capacity 4,000 Pound (241648)
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT10VS-L-230V-1PH)
- DEMAG Motorized Trolley, 2400 lb. (EU11-200 VARIABLE SPEED)
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT10VS-L)
- OZ LIFTING PRODUCTS OZ Lifting OZ3GBT Geared Beam Trolley 3 Ton Capacity (OZ3GBT)
- Falltech Trolleys